45 Degree Wireway Elbow, 2x2

Item #: 0277714

Cat #: CT22EIC45SS

UPC: 783510157531

$ 195.62 EA
Company wide:
0 in stock
Documents & Guides
45 Degree Wireway Elbow, Material: Stainless Steel, Dimensions: 2" x 2"

Overview

45 Degree Wireway Elbow, Material: Stainless Steel, Dimensions: 2" x 2"
Also known as: 783510157531, CT22EIC45SS, HOFCT22EIC45SS

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
Material: Stainless Steel
Angle: 45°
IP/NEMA Rating: NEMA 12
Width: 2 1/2 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 12
Height: 2 1/2 in
Angle: 45°