Side Coupling CleanTray, 2.00x2.00, Brushed, SS304

Item #: 0277698

Cat #: CT22SCSS

UPC: 783510161118

$ 56.88 EA
Company wide:
0 in stock
Side coupling used to connect a straight section or fitting to the side of a CleanTray Wireway run. This Side Coupling CleanTray, CT22SCSS item measures 2.00x2.00 inches with a material of SS304 finish Brushed.

Overview

Side coupling used to connect a straight section or fitting to the side of a CleanTray Wireway run. This Side Coupling CleanTray, CT22SCSS item measures 2.00x2.00 inches with a material of SS304 finish Brushed.

Clean Tray Side Couplings are used for connecting straight sections or fittings to the side of a cable tray run. A cutout will be required in the side of the cable tray. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510161118, CT22SCSS, HOFCT22SCSS

Specifications

Width: 2 in
Height: 2 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel 304
Finish: Brushed #3
Width: 2 in
IP/NEMA Rating: NEMA 1
Finish: Brushed #3
Height: 2 in
Material: Stainless Steel 304