Straight Section Splice CleanTray, 2.00x2.00, Brushed, SS304

Item #: 0277697

Cat #: CT22SPSS

UPC: 783510161040

$ 60.02 EA
Company wide:
0 in stock
CleanTray Straight section splices for connecting two fittings with tabs in frequent washdown areas. This Straight Section Splice CleanTray, CT22SPSS item measures 2.00x2.00 inches with a material of SS304 finish Brushed.

Overview

CleanTray Straight section splices for connecting two fittings with tabs in frequent washdown areas. This Straight Section Splice CleanTray, CT22SPSS item measures 2.00x2.00 inches with a material of SS304 finish Brushed.

Clean Tray Straight section splices are used for connecting two fittings with tabs. Available with 20-degree slope in some sizes. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510161040, CT22SPSS, HOFCT22SPSS

Specifications

Width: 2 in
Height: 2 in
Depth: 6 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 2 in
Depth: 6 in
Finish: Brushed #3
Height: 2 in
Material: Stainless Steel 304