Cordset, 3P, Mini-Change, Male, 13A, 600V AC/DC, 12', Yellow

Item #: 0277691

Cat #: 103002A01F120

UPC: 781725532266

$ 43.60 EA
Company wide:
17 in stock
Documents & Guides
Mini-Change Cordset, 3 Pin, Single-Ended, Male Straight Connector. 16-3 Conductor, 12' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 3 Pin, Single-Ended, Male Straight Connector. 16-3 Conductor, 12' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725532266, 103002A01F120, WOO103002A01F120

Specifications

Gender: Male
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Length: 12 ft
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Male
Length: 12 ft
Color: Yellow
Type: 3-Pin, Mini Change, Single-Ended, Straight Connector
Material: PVC
IP/NEMA Rating: NEMA 6