Cable Tray Wall Bracket 2x2

Item #: 0277689

Cat #: CT22WB

UPC: 783510171568

$ 91.53 EA
Company wide:
0 in stock
Wireway Wall Bracket, Dimensions: 2" x 2"

Overview

Wireway Wall Bracket, Dimensions: 2" x 2"

Clean Tray wall Brackets are used for supporting a Clean Tray run in wall-mounting installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510171568, CT22WB, HOFCT22WB

Specifications

Width: 2 in
Height: 2 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 2 in
Material: Stainless Steel 304
Height: 2 in
Finish: Brushed #3