Div 45 Elbow Front Cover 3x3

Item #: 0277686

Cat #: CT33DEFC45SS

UPC: 783510161484

$ 33.93 EA
Company wide:
0 in stock
Documents & Guides
HOF CT33DEFC45SS DIV 45 ELBOW

Overview

HOF CT33DEFC45SS DIV 45 ELBOW
Also known as: 783510161484, CT33DEFC45SS, HOFCT33DEFC45SS

Specifications

Width: 3 in
Material: Stainless Steel
Height: 3 in
Angle: 45°
Width: 3 in
Height: 3 in
Material: Stainless Steel
Angle: 45°