Heavy Duty T-Grid Box Hanger, Mounting Clip

Item #: 0277685

Cat #: 512HD

UPC: 782856677635

$ 15.04 EA
Company wide:
4,621 in stock
Heavy-Duty Electrical Box Hanger with Box Mounting Clip - 24" Span. Sold Individually, Standard Packaging Quantity: 25.

Overview

Heavy-Duty Electrical Box Hanger with Box Mounting Clip - 24" Span. Sold Individually, Standard Packaging Quantity: 25.

Quickly mounts a box to T-grid Adjustable height for various electrical box depths Mounts flush with face of tile Installs by hand Drop wire for independent support from clip and/or bar Screws easily to tee bar for added stability Supports multiple box installations

Also known as: 782856677635, 512HD, CDY512HD, caddy bar, t bar hanger, Grid Hanger, Box mounting brackets, Box hanger

Features & Benefits

  • Quickly mounts a box to T-grid
  • Adjustable height for various electrical box depths
  • Mounts flush with face of tile
  • Installs by hand
  • Drop wire for independent support from clip and/or bar
  • Screws easily to tee bar for added stability
  • Supports multiple box installations

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized