90-Degree Tee CleanTray Top Cover, 3.00x3.00, Brushed, SS304

Item #: 0277660

Cat #: CT33TFCSS

UPC: 783510157739

$ 306.71 EA
Company wide:
0 in stock
CleanTray Wireway right-angle installations for two 90-degree turns in frequent washdown areas. This 90-Degree Tee CleanTray Top Cover, CT33TFCSS item measures 3.00x3.00in with a material of SS304 finish Brushed.

Overview

CleanTray Wireway right-angle installations for two 90-degree turns in frequent washdown areas. This 90-Degree Tee CleanTray Top Cover, CT33TFCSS item measures 3.00x3.00in with a material of SS304 finish Brushed.

Available with or without perforations in three cover options: front, inside and outside. Used wherever two 90-degree transitions are required.

Also known as: 783510157739, CT33TFCSS, HOFCT33TFCSS

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 3 in
Color: Plain
Width: 3 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 3 in