90-Degree Tee CleanTray Outside Cover, 3.00x3.00, Brushed, SS304

Item #: 0277658

Cat #: CT33TOCSS

UPC: 783510157852

$ 306.71 EA
Company wide:
0 in stock
CleanTray Wireway right-angle installations for two 90-degree turns in frequent washdown areas. This 90-Degree Tee CleanTray Outside Cover, CT33TOCSS item measures 3.00x3.00in with a material of SS304 finish Brushed.

Overview

CleanTray Wireway right-angle installations for two 90-degree turns in frequent washdown areas. This 90-Degree Tee CleanTray Outside Cover, CT33TOCSS item measures 3.00x3.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Tees are used for right-angle installations where two 90-degree transitions are required. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157852, CT33TOCSS, HOFCT33TOCSS

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 3 in
Color: Plain
Width: 3 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 3 in