Safety Switch, Double Throw, Heavy Duty, 400A, 240VAC, NEMA 1

Item #: 0277653

Cat #: DT325FGK

UPC: 782113725758

$ 15851.35 EA
Company wide:
0 in stock
400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113725758, DT325FGK, CUTDT325FGK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240