Wireway Reducer, SS, 4"-2"

Item #: 0277652

Cat #: CT4422RSS

UPC: 783510158248

$ 89.24 EA
Company wide:
0 in stock
Wireway Reducer, 4" to 2" Reduction, Material: Stainless Steel

Overview

Wireway Reducer, 4" to 2" Reduction, Material: Stainless Steel

Used to reduce to a smaller size cable tray. Available with 20-degree slope in some sizes (right slope shown).

Also known as: 783510158248, CT4422RSS, HOFCT4422RSS

Features & Benefits

  • Clean Tray Reducers are used for reducing to a smaller size Clean Tray
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in, 22 1/2 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Width: 4 in, 22 1/2 in
Color: Plain