Cable Exit Cover

Item #: 0277650

Cat #: CT4466CEC

UPC: 783510167561

$ 48.42 EA
Company wide:
0 in stock

Overview

Cable Exit Cover

Clean Tray Cable Exit Covers are used for covering a keyhole or slot used to pass cables through in Clean Tray systems. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510167561, CT4466CEC, HOFCT4466CEC

Specifications

IP/NEMA Rating: NEMA 1
Width: 2.500 in
Material: Stainless Steel 304
Finish: Brushed #3
Height: 9.320 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel 304
Height: 9.320 in
Width: 2.500 in
Finish: Brushed #3