Divider CleanTray 90-Degree Tee Top Cover, 4.00x4.00, Brushed, SS304

Item #: 0277642

Cat #: CT44DTFCSS

UPC: 783510161569

$ 37.92 EA
Company wide:
0 in stock
Documents & Guides
Divider used to divide CleanTray 90-degree Tee into two sections in frequent washdown areas. This Divider CleanTray 90-Degree Tee Top Cover, CT44DTFCSS item measures 4.00x4.00in with a material of SS304 finish Brushed.

Overview

Divider used to divide CleanTray 90-degree Tee into two sections in frequent washdown areas. This Divider CleanTray 90-Degree Tee Top Cover, CT44DTFCSS item measures 4.00x4.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Tee Dividers are used For dividing a Clean Tray 90-degree tees into two sections. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510161569, CT44DTFCSS, HOFCT44DTFCSS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 90°
Width: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)