Divider CleanTray 90-Degree Tee Outside Cover, 4.00x4.00, Brushed, SS304

Item #: 0277640

Cat #: CT44DTOCSS

UPC: 783510161682

$ 78.97 EA
Company wide:
0 in stock
Divider used to divide CleanTray 90-degree Tee into two sections in frequent washdown areas. This Divider CleanTray 90-Degree Tee Outside Cover, CT44DTOCSS item measures 4.00x4.00in with a material of SS304 finish Brushed.

Overview

Divider used to divide CleanTray 90-degree Tee into two sections in frequent washdown areas. This Divider CleanTray 90-Degree Tee Outside Cover, CT44DTOCSS item measures 4.00x4.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Tee Dividers are used For dividing a Clean Tray 90-degree tees into two sections. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510161682, CT44DTOCSS, HOFCT44DTOCSS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Height: 4 in
Finish: Brushed #3
Width: 4 in
Material: Stainless Steel 304