90 Degree Elbow, Inside Cover, 4x4

Item #: 0277637

Cat #: CT44EIC90SS

UPC: 783510157432

$ 274.11 EA
Company wide:
0 in stock
90 Degree Elbow, Inside Cover, 4x4

Overview

90 Degree Elbow, Inside Cover, 4x4

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157432, CT44EIC90SS, HOFCT44EIC90SS

Features & Benefits

  • Clean Tray 90-Degree Elbows are used for right-angle installations
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Weight: 4.200 lb
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Stainless Steel 304
Width: 4 in
Weight: 4.200 lb
Finish: Brushed #3