Clean Tray SS Cable Tray, 4x4x120

Item #: 0277633

Cat #: CT44P120SS

UPC: 783510161019

$ 1238.90 EA
Company wide:
0 in stock
Clean Tray Cable Tray, Perforated, Material: Stainless Steel, Dimensions: 4" x 4" x 120"

Overview

Clean Tray Cable Tray, Perforated, Material: Stainless Steel, Dimensions: 4" x 4" x 120"

Straight sections are available in 10-ft. lengths with or without perforations. Available with a 20-degree sloped cover in some sizes. One U-connector and hardware is supplied with each straight section.

Also known as: 783510161019, CT44P120SS, HOFCT44P120SS

Features & Benefits

  • Click-Fit design quickly installs into enclosure wall; no tools or screws required
  • Opens with the flick of a finger for easy filter replacement
  • Enclosure side wall mounting
  • Reverse airflow option on HF13 models available to push/pull air through higher static pressure
  • HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1316423R item is rated 115V 484CFM colored Black, Reverse Flow.
  • Similar cut-out sizes as other filter fan manufacturers
  • Terminal block connections
  • Optional thermostat available to save energy and extend service life
  • Hinged grille remains attached after opening
  • Size rage from 4 inch (102 mm) to 13 inch (325 mm)

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Depth: 120 in
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Stainless Steel 304
Width: 4 in
Depth: 120 in
Finish: Brushed #3