45-Degree Wireway Elbow, 4x4

Item #: 0277631

Cat #: CT44PEFC45SS

UPC: 783510165635

$ 299.46 EA
Company wide:
0 in stock
45-Degree Wireway Elbow, Top Cover Perforated, Material: Stainless Steel, Dimensions: 4" x 4" x 5.96"

Overview

45-Degree Wireway Elbow, Top Cover Perforated, Material: Stainless Steel, Dimensions: 4" x 4" x 5.96"

Clean Tray 45-Degree Elbows are used for continuous runs with 45-degree turns. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510165635, CT44PEFC45SS, HOFCT44PEFC45SS

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Angle: 45°
Color: Plain
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Stainless Steel
Color: Plain
Height: 4 in
Angle: 45°
IP/NEMA Rating: NEMA 12