90-Degree Wireaway Elbow, 4x4

Item #: 0277630

Cat #: CT44PEFC90SS

UPC: 783510165567

$ 299.46 EA
Company wide:
0 in stock
90-Degree Wireaway Elbow, Material: Steel, Dimensions: 4" x 4"

Overview

90-Degree Wireaway Elbow, Material: Steel, Dimensions: 4" x 4"

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510165567, CT44PEFC90SS, HOFCT44PEFC90SS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Height: 4 in
Finish: Brushed #3
Width: 4 in
Material: Stainless Steel 304