Telescoping Divider, Straight, 4x4-4x6

Item #: 0277624

Cat #: CT44TDSPSS

UPC: 783510185084

$ 369.50 EA
Company wide:
0 in stock
Divider, Telescopic Straight Section, Material: Stainless Steel, Dimensions: 4" x 4" - 4" x 6"

Overview

Divider, Telescopic Straight Section, Material: Stainless Steel, Dimensions: 4" x 4" - 4" x 6"

Clean Tray telescopic straight section dividers are used for dividing a telescopic section into two sections. Must be trimmed to length. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510185084, CT44TDSPSS, HOFCT44TDSPSS

Features & Benefits

  • Clean Tray telescopic straight section dividers are used for dividing a telescopic section into two sections
  • Must be trimmed to length. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 4 in
Material: Stainless Steel 304
Height: 4 in
Finish: Brushed #3