90-Degree Tee CleanTray Outside Cover, 4.00x4.00, Brushed, SS304

Item #: 0277621

Cat #: CT44TOCSS

UPC: 783510157869

$ 381.57 EA
Company wide:
0 in stock
CleanTray Wireway right-angle installations for two 90-degree turns in frequent washdown areas. This 90-Degree Tee CleanTray Outside Cover, CT44TOCSS item measures 4.00x4.00in with a material of SS304 finish Brushed.

Overview

CleanTray Wireway right-angle installations for two 90-degree turns in frequent washdown areas. This 90-Degree Tee CleanTray Outside Cover, CT44TOCSS item measures 4.00x4.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Tees are used for right-angle installations where two 90-degree transitions are required. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157869, CT44TOCSS, HOFCT44TOCSS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Stainless Steel