SS Closure Plate, 4x6"

Item #: 0277613

Cat #: CT46CPSS

UPC: 783510158132

$ 71.25 EA
Company wide:
0 in stock
Closure Plate, Material: Stainless Steel, Dimensions: 4" x 6"

Overview

Closure Plate, Material: Stainless Steel, Dimensions: 4" x 6"

Clean Tray Closure Plates are used For closing the end of a Clean Tray run. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510158132, CT46CPSS, HOFCT46CPSS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in, 6 in
Height: 4 in, 6 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in, 6 in
Color: Plain
Width: 4 in, 6 in
Material: Stainless Steel