Clean Tray Stainless Steel Cable Tray, SS, 4x6

Item #: 0277600

Cat #: CT46P120SS

UPC: 783510161026

$ 1578.21 EA
Company wide:
0 in stock
Clean Tray Stainless Steel Cable Tray, Perforated, Material: Stainless Steel, Dimensions: 4" x 6" x 120"

Overview

Clean Tray Stainless Steel Cable Tray, Perforated, Material: Stainless Steel, Dimensions: 4" x 6" x 120"

Straight sections are available in 10-ft. lengths with or without perforations. Available with a 20-degree sloped cover in some sizes. One U-connector and hardware is supplied with each straight section.

Also known as: 783510161026, CT46P120SS, HOFCT46P120SS

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Stainless Steel
Height: 6 in
Color: Plain
Length: 120 in
Width: 4 in
Height: 6 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Color: Plain