Wireway Reducer, 6x6-2x2

Item #: 0277582

Cat #: CT6622RSS

UPC: 783510158279

$ 166.64 EA
Company wide:
0 in stock
Wireway Reducer, Material: Dimensions: 6" x 6" - 2" x 2"

Overview

Wireway Reducer, Material: Dimensions: 6" x 6" - 2" x 2"

Clean Tray Reducers are used for reducing to a smaller size Clean Tray. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510158279, CT6622RSS, HOFCT6622RSS

Features & Benefits

  • Clean Tray Reducers are used for reducing to a smaller size Clean Tray
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

Height: 6 in
Width: 2.500 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 1.380 lb
Height: 6 in
Material: Stainless Steel 304
Weight: 1.380 lb
Width: 2.500 in
Finish: Brushed #3