Concept Swing-Out Panel, 36x36

Item #: 0277578

Cat #: CSP3636

UPC: 783510125509

$ 538.55 EA
Company wide:
0 in stock
Concept Swing-Out Panel, Material: Steel, Fits Enclosure Size: 36" x 36", Panel Size: 33.78" x 33.84"

Overview

Concept Swing-Out Panel, Material: Steel, Fits Enclosure Size: 36" x 36", Panel Size: 33.78" x 33.84"

Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.

Also known as: 783510125509, CSP3636, HOFCSP3636

Features & Benefits

  • CSPB panels, maximum swing is 94 degrees
  • CSP panels, maximum panel swing is 106 degrees
  • Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors
  • Kits include panel, brackets and hardware to mount to the front flange

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 33.780 in
Width: 33.840 in
Color: White
Finish: Powder Coated
Width: 33.840 in
Material: Steel
Height: 33.780 in