FS Device Box, 1-Gang, Feed-Thru, 1", Aluminum

Item #: 0277576

Cat #: FSC1100A

UPC: 781381344005

$ 72.87 EA
Company wide:
0 in stock
Documents & Guides
FSC Device Box, 1-Gang, Aluminum Iron Ridge Top, Cast Box, Hub Size: 1", Box Depth: 2.00", Includes: Internal Ground Screw, For Use with Threaded Rigid Metal Conduit.

Overview

FSC Device Box, 1-Gang, Aluminum Iron Ridge Top, Cast Box, Hub Size: 1", Box Depth: 2.00", Includes: Internal Ground Screw, For Use with Threaded Rigid Metal Conduit.
Also known as: 781381344005, FSC1100A, APPFSC1100A

Specifications

Gangs: 1
Material: Aluminum
Hub Diameter: 1 in
Number of Hubs: 2
Gangs: 1
Hub Diameter: 1 in
Material: Aluminum
Number of Hubs: 2