Closure Plate 6x6

Item #: 0277573

Cat #: CT66CPSS

UPC: 783510158149

$ 96.60 EA
Company wide:
0 in stock

Overview

Wireway Closure Plate, 6" x 6"

The Clean Tray Stainless Steel Cable Tray is designed to protect rated cabling in applications that require frequent washdown. A variety of sloped-top fittings with front, inside or outside cover options allows for highly-customized runs using standard catalog product and supports directional control of washdown effluence.

Also known as: 783510158149, CT66CPSS, HOFCT66CPSS

Features & Benefits

  • Clean Tray Closure Plates are used For closing the end of a Clean Tray run
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Width: 6 in
Depth: 6 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 1
Width: 6 in