Divider 90-Degree Elbow CleanTray Top Cover, 6.00x6.00, Brushed, SS304

Item #: 0277569

Cat #: CT66DEFC90SS

UPC: 783510161224

$ 57.00 EA
Company wide:
0 in stock
Divider used to divide CleanTray 90-degree elbow into two sections in frequent washdown areas. This Divider 90-Degree Elbow CleanTray Top Cover, CT66DEFC90SS item measures 6.00x6.00in with a material of SS304 finish Brushed.

Overview

Divider used to divide CleanTray 90-degree elbow into two sections in frequent washdown areas. This Divider 90-Degree Elbow CleanTray Top Cover, CT66DEFC90SS item measures 6.00x6.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Elbow Dividers are used For dividing a Clean Tray 90-degree elbow into two sections. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510161224, CT66DEFC90SS, HOFCT66DEFC90SS

Specifications

IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Angle: 90°
Material: Stainless Steel
Width: 6 in