Div 90 Tee Outside Cover 6x6

Item #: 0277559

Cat #: CT66DTOCSS

UPC: 783510161729

$ 94.92 EA
Company wide:
0 in stock
Documents & Guides
Wireway Divider, Outside Cover, 90-Degree Tee, Material: Stainless Steel, Dimensions: 6" x 6" x 5.13"

Overview

Wireway Divider, Outside Cover, 90-Degree Tee, Material: Stainless Steel, Dimensions: 6" x 6" x 5.13"
Also known as: 783510161729, CT66DTOCSS, HOFCT66DTOCSS

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Color: Plain
Material: Stainless Steel
Width: 6 in
Height: 6 in
Color: Plain