Eaton Series G molded case circuit breaker auxiliary switch

Item #: 0277553

Cat #: A2X6RPK

UPC: 786679420461

$ 1625.09 EA
Company wide:
0 in stock
Documents & Guides
Eaton, Molded case circuit breaker accessory, Auxiliary switch, Series G: Internal Accessories(ST, UVR, Aux and Alarms), Auxiliary Switch with Pigtail Leads, 2A and 2B Contacts, Used with R-Frame

Overview

Eaton, Molded case circuit breaker accessory, Auxiliary switch, Series G: Internal Accessories(ST, UVR, Aux and Alarms), Auxiliary Switch with Pigtail Leads, 2A and 2B Contacts, Used with R-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 786679420461, A2X6RPK, CUTA2X6RPK

Specifications

Type: Auxiliary Switch
Type: Auxiliary Switch