90-Degree Elbow CleanTray Inside Cover, 6.00x6.00, Brushed, SS304

Item #: 0277549

Cat #: CT66EIC90SS

UPC: 783510157456

$ 383.99 EA
Company wide:
0 in stock
CleanTray 90-Degree Elbow used for 90-degree turns in washdown applications. This 90-Degree Elbow CleanTray Inside Cover, CT66EIC90SS item measures 6.00x6.00in with a material of SS304 finish Brushed.

Overview

CleanTray 90-Degree Elbow used for 90-degree turns in washdown applications. This 90-Degree Elbow CleanTray Inside Cover, CT66EIC90SS item measures 6.00x6.00in with a material of SS304 finish Brushed.

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510157456, CT66EIC90SS, HOFCT66EIC90SS

Features & Benefits

  • Clean Tray 90-Degree Elbows are used for right-angle installations
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Width: 6 in
Finish: Brushed #3
Height: 6 in
Material: Stainless Steel 304