L-Bracket, 6x6" (20 PK)

Item #: 0277541

Cat #: CT66LB

UPC: 783510171636

$ 234.26 EA
Company wide:
0 in stock
L-Bracket, Material: Stainless Steel, Dimensions: 6" x 6" ***1 = Package of 20***

Overview

L-Bracket, Material: Stainless Steel, Dimensions: 6" x 6" ***1 = Package of 20***

Clean Tray L-Brackets are used for supporting a Clean Tray run. Can be mounted to a vertical UNISTRUT® channel. UNISTRUT is a registered trademark of Unistrut Corporation. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510171636, CT66LB, HOFCT66LB

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Width: 6 in
Finish: Brushed #3
Height: 6 in
Material: Stainless Steel 304