45 Perf Elbow Front Cover 6x6

Item #: 0277536

Cat #: CT66PEFC45SS

UPC: 783510165659

$ 421.42 EA
Company wide:
0 in stock
Documents & Guides
HOF CT66PEFC45SS 45 PERF ELBO

Overview

HOF CT66PEFC45SS 45 PERF ELBO
Also known as: 783510165659, CT66PEFC45SS, HOFCT66PEFC45SS

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 45°
Color: Plain
IP/NEMA Rating: NEMA 12
Material: Stainless Steel
Width: 6 in
Color: Plain
Height: 6 in
Angle: 45°
IP/NEMA Rating: NEMA 12