90-Degree Wireway Tee, 6x6

Item #: 0277526

Cat #: CT66TICSS

UPC: 783510157838

$ 455.23 EA
Company wide:
0 in stock
90-Degree Wireway Tee, Inside Cover, Material: Stainless Steel, Dimensions: 6" x 6"

Overview

90-Degree Wireway Tee, Inside Cover, Material: Stainless Steel, Dimensions: 6" x 6"

Available with or without perforations in three cover options: front, inside and outside. Used wherever two 90-degree transitions are required.

Also known as: 783510157838, CT66TICSS, HOFCT66TICSS

Specifications

IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 6 in
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 6 in
Color: Plain
Material: Stainless Steel
Width: 6 in