Latch Hardware Kit, SS, 3"

Item #: 0277519

Cat #: CTLCH3SS

UPC: 783510178215

$ 11.35 EA
Company wide:
0 in stock
Documents & Guides
Latch Hardware Kit, Material: Stainless Steel, For Use With 3" x 3" Cable Tray

Overview

Latch Hardware Kit, Material: Stainless Steel, For Use With 3" x 3" Cable Tray

Clean Tray Latch Hardware Kits are used for replacing latches on Clean Tray sloped covers. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510178215, CTLCH3SS, HOFCTLCH3SS

Specifications

IP/NEMA Rating: NEMA 1
Height: 3 in
Width: 2.500 in
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Width: 2.500 in
Finish: Brushed #3
Height: 3 in
Material: Stainless Steel 304