Latch Hardware Kit

Item #: 0277517

Cat #: CTLCHSS

UPC: 783510178185

$ 21.86 EA
Company wide:
0 in stock
Documents & Guides
Latch Hardware Kit, Material: Stainless Steel, Fits: 2.00" x 2.00", 4.00" x 6.00", 6.00" x 6.00"

Overview

Latch Hardware Kit, Material: Stainless Steel, Fits: 2.00" x 2.00", 4.00" x 6.00", 6.00" x 6.00"

Clean Tray Latch Hardware Kits are used for replacing latches on Clean Tray sloped covers. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510178185, CTLCHSS, HOFCTLCHSS

Features & Benefits

  • Clean Tray Latch Hardware Kits are used for replacing latches on Clean Tray sloped covers
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

IP/NEMA Rating: NEMA 1
Height: 2.500 in
Width: 2.500 in
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Width: 2.500 in
Finish: Brushed #3
Height: 2.500 in
Material: Stainless Steel 304