90 Tee Front Cover 3x3

Item #: 0277500

Cat #: CTS33TFCSS

UPC: 783510166014

$ 336.90 EA
Company wide:
0 in stock
Documents & Guides
Wireway 90-Degree Tee, Top/Front Cover Sloped, Material: Steel, Dimensions: 3" x 3"

Overview

Wireway 90-Degree Tee, Top/Front Cover Sloped, Material: Steel, Dimensions: 3" x 3"
Also known as: 783510166014, CTS33TFCSS, HOFCTS33TFCSS

Specifications

Width: 3 in
Material: Stainless Steel
Height: 3 in
Color: Plain
Width: 3 in
Height: 3 in
Material: Stainless Steel
Color: Plain