90-Degree Elbow CT Top Cover Sloped Inward no Tabs, 4.00x4.00, Brushed, SS304

Item #: 0277490

Cat #: CTS44EFCNT90SS

UPC: 783510177775

$ 299.46 EA
Company wide:
0 in stock
CleanTray 90-Degree Elbow Top Cover Sloped Inward no Tabs for 90-deg turns in washdown applications. This 90-Degree Elbow CT Top Cover Sloped Inward no Tabs, CTS44EFCNT90SS item measures 4.00x4.00in with material of SS304 finish Brushed.

Overview

CleanTray 90-Degree Elbow Top Cover Sloped Inward no Tabs for 90-deg turns in washdown applications. This 90-Degree Elbow CT Top Cover Sloped Inward no Tabs, CTS44EFCNT90SS item measures 4.00x4.00in with material of SS304 finish Brushed.

Clean Tray 90-Degree Elbows are used for right-angle installations. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510177775, CTS44EFCNT90SS, HOFCTS44EFCNT90SS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 4.300 lb
IP/NEMA Rating: NEMA 1
Height: 4 in
Finish: Brushed #3
Width: 4 in
Material: Stainless Steel 304
Weight: 4.300 lb