45-Degree Elbow Inside Cover Slope CleanTray, 4.00x4.00, Brushed, SS304

Item #: 0277486

Cat #: CTS44EIC45SS

UPC: 783510178123

$ 299.46 EA
Company wide:
0 in stock
CleanTray 45-Degree Elbow Inside Cover Sloped used for 45-degree turns in washdown applications. This 45-Degree Elbow Inside Cover Slope CleanTray, CTS44EIC45SS item measures 4.00x4.00 inch with a material of SS304 finish Brushed.

Overview

CleanTray 45-Degree Elbow Inside Cover Sloped used for 45-degree turns in washdown applications. This 45-Degree Elbow Inside Cover Slope CleanTray, CTS44EIC45SS item measures 4.00x4.00 inch with a material of SS304 finish Brushed.

Clean Tray 45-Degree Elbows are used for continuous runs with 45-degree turns. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510178123, CTS44EIC45SS, HOFCTS44EIC45SS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 4.100 lb
IP/NEMA Rating: NEMA 1
Height: 4 in
Finish: Brushed #3
Width: 4 in
Material: Stainless Steel 304
Weight: 4.100 lb