45 Elbow Front Cover Perf 4x4

Item #: 0277480

Cat #: CTS44PEFC45SS

UPC: 783510166380

$ 332.07 EA
Company wide:
0 in stock

Overview

45 Elbow Front Cover Perf 4x4

Clean Tray 45-Degree Elbows are used for continuous runs with 45-degree turns. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510166380, CTS44PEFC45SS, HOFCTS44PEFC45SS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Weight: 4 lbs
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Stainless Steel 304
Width: 4 in
Weight: 4 lbs
Finish: Brushed #3