Straight Section Splice Sloped Top CleanTray, 4.00x4.00, Brushed, SS304

Item #: 0277475

Cat #: CTS44SPSS

UPC: 783510166120

$ 95.76 EA
Company wide:
0 in stock
CleanTray Straight section splices for connecting two fittings with tabs in frequent washdown areas. This Straight Section Splice Sloped Top CleanTray, CTS44SPSS item measures 4.00x4.00 inches with a material of SS304 finish Brushed.

Overview

CleanTray Straight section splices for connecting two fittings with tabs in frequent washdown areas. This Straight Section Splice Sloped Top CleanTray, CTS44SPSS item measures 4.00x4.00 inches with a material of SS304 finish Brushed.

Clean Tray Straight section splices are used for connecting two fittings with tabs. Available with 20-degree slope in some sizes. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510166120, CTS44SPSS, HOFCTS44SPSS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 1
Height: 4 in
Width: 4 in
Material: Stainless Steel