Cross 4x6

Item #: 0277445

Cat #: CTS46CSS

UPC: 783510166076

$ 639.98 EA
Company wide:
0 in stock
Documents & Guides
HOF CTS46CSS CROSS 4X6

Overview

HOF CTS46CSS CROSS 4X6
Also known as: 783510166076, CTS46CSS, HOFCTS46CSS

Specifications

Width: 4 in
Material: Stainless Steel
Height: 6 in
Color: Plain
Width: 4 in
Height: 6 in
Material: Stainless Steel
Color: Plain