Knockout Seal, Type: Snap-In, 2", Black, Non-Metallic

Item #: 0277433

Cat #: NM905

UPC: 018997540058

$ 2.25 EA
Company wide:
23 in stock
Documents & Guides
Knockout Seal, Type: Snap-In, 2 Inch, Black, Non-Metallic

Overview

Knockout Seal, Type: Snap-In, 2 Inch, Black, Non-Metallic
Also known as: 018997540058, NM905, ARLNM905

Specifications

Color: Gray, Black
Material: Plastic
Diameter: 2 in
Color: Gray, Black
Diameter: 2 in
Material: Plastic