90 Deg Wireway Elbow, 4x6

Item #: 0277430

Cat #: CTS46EOC90SS

UPC: 783510177973

$ 334.48 EA
Company wide:
0 in stock
Documents & Guides
90-Degree Wireway Elbow, Material: Stainless Steel, Dimensions: 4" x 6"

Overview

90-Degree Wireway Elbow, Material: Stainless Steel, Dimensions: 4" x 6"
Also known as: 783510177973, CTS46EOC90SS, HOFCTS46EOC90SS

Specifications

Width: 4 in
Material: Stainless Steel
Height: 6 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 12
Width: 4 in
Height: 6 in
Color: Plain
Material: Stainless Steel
Angle: 90°
IP/NEMA Rating: NEMA 12