Clean Tray SS Cable Tray, 4x6"

Item #: 0277429

Cat #: CTS46P120SS

UPC: 783510166311

$ 2047.92 EA
Company wide:
0 in stock
Clean Tray Cable Tray, Sloped Top Perforated, Material: Stainless Steel, Dimensions: 4" x 6" x 120"

Overview

Clean Tray Cable Tray, Sloped Top Perforated, Material: Stainless Steel, Dimensions: 4" x 6" x 120"

Clean Tray Straight sections are available in 10-ft. lengths with or without perforations. Available with a 20-degree sloped cover in some sizes. One U-connector and hardware is supplied with each straight section. The Clean Tray steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510166311, CTS46P120SS, HOFCTS46P120SS

Specifications

IP/NEMA Rating: NEMA 1
Height: 4 in
Width: 6 in
Depth: 120 in
Material: Stainless Steel 304
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Width: 6 in
Material: Stainless Steel 304
Height: 4 in
Depth: 120 in
Finish: Brushed #3