WW Reducer, Left Sloped, 6x6"-3x3"

Item #: 0277415

Cat #: CTS6633RLSS

UPC: 783510171520

$ 184.75 EA
Company wide:
0 in stock
Documents & Guides
Wireway Reducer, Sloped-Left, Material: Stainless Steel, Dimensions: 6" x 6" to 3" x 3"

Overview

Wireway Reducer, Sloped-Left, Material: Stainless Steel, Dimensions: 6" x 6" to 3" x 3"
Also known as: 783510171520, CTS6633RLSS, HOFCTS6633RLSS

Specifications

Width: 3 in , 6 in
Material: Stainless Steel
Color: Plain
Width: 3 in , 6 in
Color: Plain
Material: Stainless Steel