WW Reducer 6x6-4x6 Right Sloped

Item #: 0277408

Cat #: CTS6646RRSS

UPC: 783510166243

$ 184.75 EA
Company wide:
0 in stock
Documents & Guides
Wireway Reducer, Material: Steel, Dimensions: 6" x 6" - 4" x 6" Sloped Right

Overview

Wireway Reducer, Material: Steel, Dimensions: 6" x 6" - 4" x 6" Sloped Right
Also known as: 783510166243, CTS6646RRSS, HOFCTS6646RRSS

Specifications

Width: 4 in, 6 in
Material: Stainless Steel
Color: Plain
Width: 4 in, 6 in
Color: Plain
Material: Stainless Steel