90 Elbow Front Cover 6x6

Item #: 0277400

Cat #: CTS66EFC90SS

UPC: 783510165949

$ 421.42 EA
Company wide:
0 in stock
90-Degree Wireway Elbow, Sloped Inward Front Cover, Material: Steel, Dimensions: 6" x 6"

Overview

90-Degree Wireway Elbow, Sloped Inward Front Cover, Material: Steel, Dimensions: 6" x 6"

Best used wherever a 90-degree transition is required. Models without tabs connect directly to another elbow without using a splice.

Also known as: 783510165949, CTS66EFC90SS, HOFCTS66EFC90SS

Specifications

IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Angle: 90°
Material: Stainless Steel
Width: 6 in