45-Degree WW Elbow, TC/SO, 6x6"

Item #: 0277395

Cat #: CTS66EFCO45SS

UPC: 783510177874

$ 421.42 EA
Company wide:
0 in stock
Documents & Guides
45-Degree WW Elbow, Top Cover Sloped Outward, Material: Stainless Steel, Dimensions: 6" x 6" x 2"

Overview

45-Degree WW Elbow, Top Cover Sloped Outward, Material: Stainless Steel, Dimensions: 6" x 6" x 2"
Also known as: 783510177874, CTS66EFCO45SS, HOFCTS66EFCO45SS

Specifications

Material: Stainless Steel
Height: 6 in
Width: 6 in
Angle: 45°
Material: Stainless Steel
Width: 6 in
Height: 6 in
Angle: 45°