$ 565.11 EA
Company wide:
0
in stock
Documents & Guides
Screw Cover Wiring Trough, NEMA Type 4X, Material: Stainless Steel, 4 Cover Screws, DImensions: 10.75" x 6.69" x 11.25" x 7.5"
Overview
Screw Cover Wiring Trough, NEMA Type 4X, Material: Stainless Steel, 4 Cover Screws, DImensions: 10.75" x 6.69" x 11.25" x 7.5"
This wiring trough meets basic functionality requirements for applications in which frequent access is not needed. Provides protection for use in corrosive or dirty indoor and outdoor environments.
Also known as: 783510305864, F6612SCSS, HOFF6612SCSS
Specifications
| Length: | 12 in |
| Material: | Stainless Steel |
| Height: | 6 in |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 4X |
| Length: | 12 in |
| Height: | 6 in |
| IP/NEMA Rating: | NEMA 4X |
| Material: | Stainless Steel |
| Width: | 6 in |