Straight Tube Section Wire Duct, 4x4

Item #: 0277356

Cat #: F44W24STFG

UPC: 783510191108

$ 470.93 EA
Company wide:
0 in stock
Straight Tube Section Wire Duct, Material: Fiberglass, Dimensions: 4" x 4" x 24"

Overview

Straight Tube Section Wire Duct, Material: Fiberglass, Dimensions: 4" x 4" x 24"

Feed-Through Fiberglass Hinged-Cover, Type 12, 3R Straight Tube Sections are used for enclosing wire and cable in wireway runs. The temperature and chemically-resistant fiberglass protects in corrosive or dirty indoor or outdoor applications. Tubes are available in lengths from 12 inch to 120 inch.

Also known as: 783510191108, F44W24STFG, HOFF44W24STFG

Specifications

Width: 4 in
Height: 4 in
Material: Fiberglass
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Fiberglass
Height: 4 in
IP/NEMA Rating: NEMA 12